TRANSDUCER,0 TO1000 PSI,OUTPUT 1 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSDUCER,0 TO1000 PSI,OUTPUT 1 TO

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LTF2
  • Mfr. Model # 5LTF2
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Features -
  • For Use With -
  • Includes Instructions
  • Item Pressure Transducer
  • Housing 304 Stainless Steel
  • Max. Pressure (PSI) 2000
  • NEMA Rating -
  • Range 0 to 1000 psi
  • Calibration Certificate -
  • Compatible With Any Process Compatible with 316Stainless Steel
  • Loop Resistance -
  • Process Connection 1/4" NPT Male
  • Thermal Error +/-3% ( -4 to 185F)
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Range Values - Transmitter 0 - 1000
  • Wetted Materials - Transmitters Stainless Steel
  • Range Units - Transmitter psi
  • Wiring Entry - Transmitter 1/2" FNPT
  • Accuracy - Transmitter +/-0.50% Full Scale
  • Power Required - Transmitters 9 - 36 VDC
  • Process Connection Type - Transmitter MNPT
  • Process Connection Size - Transmitter 1/4"
  • Electrical Connections - Transmitter 3 ft. Cable
  • Output - Transmitter 1 - 5 VDC
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list