TRANSDUCER,0 TO 60 PSI,OUTPUT 1 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSDUCER,0 TO 60 PSI,OUTPUT 1 TO

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LTE7
  • Mfr. Model # 5LTE7
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Features -
  • Item Pressure Transducer
  • Housing 304 Stainless Steel
  • For Use With -
  • Includes Instructions
  • Max. Pressure (PSI) 120
  • NEMA Rating -
  • Range 0 to 60 psi
  • Process Connection 1/4" NPT Male
  • Loop Resistance -
  • Compatible With Any Process Compatible with 316Stainless Steel
  • Calibration Certificate -
  • Thermal Error +/-3% ( -4 to 185F)
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Range Values - Transmitter 0 - 60
  • Accuracy - Transmitter +/-0.50% Full Scale
  • Wetted Materials - Transmitters Stainless Steel
  • Wiring Entry - Transmitter 1/2" FNPT
  • Range Units - Transmitter psi
  • Electrical Connections - Transmitter 3 ft. Cable
  • Power Required - Transmitters 9 - 36 VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 1 - 5 VDC
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list