Skip Content
TRANSDUCER,0 TO 200 PSI,OUTPUT 1 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSDUCER,0 TO 200 PSI,OUTPUT 1 TO

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LTE9
  • Mfr. Model # 5LTE9
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Features -
  • For Use With -
  • Includes Instructions
  • Housing 304 Stainless Steel
  • Item Pressure Transducer
  • Max. Pressure (PSI) 400
  • NEMA Rating -
  • Range 0 to 200 psi
  • Process Connection 1/4" NPT Male
  • Calibration Certificate -
  • Compatible With Any Process Compatible with 316Stainless Steel
  • Loop Resistance -
  • Thermal Error +/-3% ( -4 to 185F)
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Range Units - Transmitter psi
  • Wetted Materials - Transmitters Stainless Steel
  • Accuracy - Transmitter +/-0.50% Full Scale
  • Range Values - Transmitter 0 - 200
  • Wiring Entry - Transmitter 1/2" FNPT
  • Electrical Connections - Transmitter 3 ft. Cable
  • Power Required - Transmitters 9 - 36 VDC
  • Process Connection Size - Transmitter 1/4"
  • Output - Transmitter 1 - 5 VDC
  • Process Connection Type - Transmitter MNPT
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list