TRANSDUCER 0-870 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSDUCER 0-870 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPDTA0600
  • Mfr. Model # PDTA0600
  • UNSPSC # 41112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • For Use With SCM-340-2-02
  • Housing Stainless Steel
  • Max. Pressure (PSI) 870
  • Process Connection Zinc Plated Steel Coupler
  • Features PD Style Coupling Transducer 0-870 PSI
  • Item Pressure Transducer
  • Manufacturers Warranty Length 1 yr.
  • Compatible With Sensocontrol Diagnostic Meters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list