Skip Content
TRANS PUMP DEF DRUM KIT PRO 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANS PUMP DEF DRUM KIT PRO 12V

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00201AM0
  • Mfr. Model # F00201AM0
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Includes Stainless Steel Base w/ Nozzle Holder, SB325 Metered Automatic Nozzle, 20 ft. Delivery Hose, 4 ft. Suction Hose, Hose Tail and Clamps
  • HP 1/3
  • Item Transfer Pump
  • Max. GPM for Water 9
  • Metered Yes
  • Discharge Tubing Material EPDM
  • Hz 60
  • Phase 1
  • GPM 7 - 9
  • Motor Type DC
  • Voltage 12
  • Wetted Materials Polypropylene, Stainless Steel
  • Max. Viscosity 1 cSt
  • Inlet Size 1" BSP
  • Outlet Size 1"
  • Max. Pressure 24 PSI
  • Suction Tube Length 1-1/2 ft.
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Length 20 ft.
  • DEF Compatible Yes
  • Suction Tube Outlet I.D. Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list