Skip Content
TRANS FLUID PZ PLATINUM HM 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANS FLUID PZ PLATINUM HM 5L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550042047
  • Mfr. Model # 550042047
  • UNSPSC # 15121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.811 lbs

Technical Specs

  • Colour Red
  • Application Automotive Passenger Cars, Light-Duty Trucks
  • Container Type Bottle
  • Package Quantity 3
  • Flash Point (F) 374 Degrees (190 Degrees C) (COC)
  • Item Transmission Oil
  • Size 5 L
  • Viscosity (SUS @ 100 F) 162.8
  • Specific Gravity 0.850 @ 59 Degrees F (15 Degrees C)
  • Boiling Point (F) Greater Than536 Degrees (280 Degrees C)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list