Skip Content
TRANS FLUID MULTI-VEH ECO BOX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANS FLUID MULTI-VEH ECO BOX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550041913
  • Mfr. Model # 550041913
  • UNSPSC # 15121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.438 lbs

Technical Specs

  • Application Automotive Passenger Cars, Light-Duty Trucks
  • Container Type Bottle
  • Colour Red
  • Flash Point (F) 356 Degrees (COC)
  • Item Transmission Oil
  • Package Quantity 1
  • Size 22.7 L
  • Viscosity (SUS @ 100 F) 141.5
  • Specific Gravity 0.850 at 59 Degrees F
  • Boiling Point (F) 536 Degrees
  • For Use With Automotive Transmission
  • Type Multi -Vehicle
  • Size/Net Weight 22.7 L
  • Appearance Liquid
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List