Skip Content
TRAMMEL ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAMMEL ADJUSTABLE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA50A
  • Mfr. Model # 50A
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 684
  • Shipping Weight 0.45 lbs

Product Details

Trammel heads with divider point and pencil socket is to measure between points to distant for dividers to reach (beam not furnished). Includes two heads (one adjustable). Size 3, 2-1/2 inches.

Technical Specs

  • Includes Adjustable) Includes 2 Heads, 2 Points, Pencil Socket
  • Item Improved Trammel Head
  • Features Direct Reading 0-180 deg. in Opposite Directions, Permitting the Direct Reading of Angles and Supplementary Angles, Reversible, There is a Shoulder on Both Sides of Blade, Allowing the Tool to be Reversed So the Same Angle can be Scribed or Measured Left and Right, Reversible Black Wrinkle Finish, Reversible Lock Bolt Allows Choice of Which Graduated Side of the Blade Faces the Operator, Protractor Heads are Made of Stable Cast Iron and Finished With a Choice of Attractive Black Wrinkle Finish or Smooth Black Finish, Tempered Steel Blades With Accurate, Machine-Divided Graduations, a Spirit Level Indicates When the Base Reference Surface is Level a Feature Not Usually Available on Comparable Protractors, the Heads are Die Cast With Black Wrinkle Finish and Have Hardened, Forged Steel Divider Points the Points Screw Into the Heads has an Adjustable Point
  • Beam Length (In./mm) Customer Supplies Beam
  • Max. Circle Dia. (In.) Depends On Customer Supplied Beam
  • Application Laying Out and Scribing in Circles Beyond the Capacity of Ordinary Dividers
  • Construction Cast Iron
  • Mounts On Rectangular Beam

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List