TRAKMATS, 36INX8FTX.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAKMATS, 36INX8FTX.5IN

TRAKMAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFTM3672B
  • Mfr. Model # TM3672B
  • UNSPSC # 30191804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Item Ground Cover Mat
  • Colour Black
  • Length 6 ft.
  • Material High Density Polyethylene
  • Type TRAKMAT(R)
  • Width 36"
  • Thickness 1/2"
  • Weight 51 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list