Skip Content
TRAINING ELECTRODES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAINING ELECTRODES

ZOLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZOL8900-0804-01
  • Mfr. Model # 8900-0804-01
  • UNSPSC # 42142105
  • CATALOGUE PAGE # 2212
  • Shipping Weight 0.41 lbs

Technical Specs

  • Depth 1"
  • Height 9"
  • Width 9-1/2"
  • Item Electrode
  • Cable Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list