TRAIN HORN THREE TRUMPET BRASS CHRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAIN HORN THREE TRUMPET BRASS CHRM

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL837
  • Mfr. Model # 837
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 15.6 lbs

Product Details

Wolo Air Horn, truck train horn 3 trumpet high pressure, brass material, chrome finish, 152 decibels, includes: 10 ft. of 1/4 inch O.D. high-pressure hose, and solenoid.

Technical Specs

  • Includes 10 ft. of 1/4" O.D. High-Pressure Hose, and Solenoid
  • Item Truck Train Horn 3 Trumpet High Pressure
  • Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list