Skip Content
TRAILER SPRAYER, 15 GAL, 2.1 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAILER SPRAYER, 15 GAL, 2.1 GPM

FIMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NED2
  • Mfr. Model # 4NED2
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Application Used for Applying Insecticides and Herbicides
  • Includes Lever Handgun
  • Flow Rate 2.1 GPM
  • Item Trailer Sprayer
  • PSI 60
  • Nozzle Type Adjustable Tip
  • Tank Capacity 15 gal.
  • Tank Material Corrosion Resistant Poly
  • Pump 12 Volt Diaphragm Pump
  • Frame Material Steel
  • Drain Full Length Drain Sump
  • Wheel Type Pneumatic
  • Opening Size 5"
  • Spray Distance Vertical 18 ft.
  • Spray Distance Horizontal 30 ft.
  • Wand 18"
  • Wheel Dia. 10"
  • Hose Length 15 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List