Skip Content
TRAILER REFUELLING SW-FULL EQ 1000L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAILER REFUELLING SW-FULL EQ 1000L

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AGBTRL1000
  • Mfr. Model # TRL1000
  • UNSPSC # 78181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3753.0 lbs

Technical Specs

  • Colour Red, Black
  • Shape Rectangular
  • Item Refuelling Trailer
  • Standards UN31A CGSB 43, 146 - 2002, DOT
  • Overall Height 55"
  • Overall Width 71"
  • Capacity 3785 US gal.
  • Mounting Style Trailer Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list