TRAILER PORTABOLT WITH PUCK LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRAILER PORTABOLT WITH PUCK LOCK

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X834
  • Mfr. Model # 15X834
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • For Use With Puck Lock
  • Colour Black
  • Height 9"
  • Includes Trailer Portabolt Bar Lock, Puck Lock With 2 Keys
  • Item Trailer Portabolt Bar Lock Guard With Lock
  • Type For Both Swing Doors
  • Material Heavy Gauge Hardened Steel
  • Length 15"
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list