!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRAILER KIT,PERMANENT,WIRE HARNESS

TRAILER KIT,PERMANENT,WIRE HARNESS

GROTE

TRAILER KIT,PERMANENT,WIRE HARNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAILER KIT,PERMANENT,WIRE HARNESS

TRAILER KIT,PERMANENT,WIRE HARNESS

GROTE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG411Z71
  • Mfr. Model # 65870-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Trailer Lighting Kit
  • Includes 2 Lamps, 2 Clearance Markers, License Bracket, Harness, Hardware
  • Wire Length - Vehicle Lighting 4', 25'
  • Standards CMVSS 108, FMVSS 108
  • Lighting Technology - Vehicle Lighting LED
  • Length - Vehicle Lighting 4-27/32"
  • Height - Vehicle Lighting 4-49/64"
  • Voltage 12
  • Finish Red/Yellow
  • Mounting - Vehicle Lighting Permanent
  • Hardware Included - Vehicle Lighting 1 Spring Washer, 1 Hex Nut, 5 Bolts, 4 Washers, 4 Flat Washers, 9 Butt Terminals, 3 Ring Terminals, 6 Clips, 3 Screws
  • Wiring Connection - Vehicle Lighting Wire Harness
  • Submersible - Vehicle Lighting Yes
  • Current Drawn - Vehicle Lighting 0.26A/0.16A/0.03A
  • Width - Vehicle Lighting 3-1/32"
  • Type Square
  • Material Acrylic/Polypropylene/ABS
  • For Use With N/A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list