Skip Content
TRAILER DOUBLE CROSSBAR WITH PUCK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAILER DOUBLE CROSSBAR WITH PUCK L

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X833
  • Mfr. Model # 15X833
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Height 5-1/2"
  • Colour Black
  • Includes Double Cross Bar Lockguard, Heavy Duty Puck Lock With 2 Keys
  • For Use With Puck Lock
  • Item Trailer Double Cross Bar Lock Guard With Lock
  • Length 12"
  • Material Heavy Gauge Hardened Steel
  • Width 3-1/2"
  • Type For Swing Door

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list