Skip Content
TRAILER BALL 2X1 EXTERNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAILER BALL 2X1 EXTERNAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHA4
  • Mfr. Model # HA4
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Trailer balls, 1-7/8 inch x 3/4 inch size.

Technical Specs

  • Ball Dia. (In.) 2
  • Capacity GVWR (Lb.) 5,000
  • Shank Dia. (In.) 1
  • Shank Length (In.) 2
  • Item External Shank Trailer Ball
  • Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list