Skip Content
TRAILER BALL 2 5/16IN STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAILER BALL 2 5/16IN STANDARD

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11259
  • Mfr. Model # 11259
  • UNSPSC # 25181707
  • CATALOGUE PAGE # 3211
  • Shipping Weight 4.01 lbs

Product Details

Solid steel. Plain finish.

Technical Specs

  • Shank Length (In.) Standard
  • Ball Dia. (In.) 2-5/16
  • Finish Black Powder
  • Shank Dia. (In.) 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list