Skip Content
Discontinued with Replacement
TRAILBLAZER 302 DIESEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAILBLAZER 302 DIESEL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-548-001
  • Mfr. Model # 907-548-001
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 724.0 lbs
Suggested Replacement Product
WELDER TRAILBLAZER 325

Price: NA

Product Details

Engine-driven welder generator, Kubota D722 engine, electric start, rated output CC/AC 200 A at 25 V, 60% duty cycle, rated output CC/DC 280 A at 25 V, 100% duty cycle, rated output CV/DC 300 A at 25 V, 100% duty cycle, amperage range 10 - 325, OCV 50, 3 phase, auxiliary power 11, 000 peak 1 phase.

Technical Specs

  • Item Trailblazer(R) 302 Diesel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list