TRAILBLAZER 302 AIR PAK W/COOL/SEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAILBLAZER 302 AIR PAK W/COOL/SEP,

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-549-003
  • Mfr. Model # 907-549-003
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 805.0 lbs

Product Details

Trailblazer(R) 302 Air Pak(TM). Powerful all-in-one machine is designed for maintenance/repair and construction with multiprocess weld quality, integrated rotary screw air compressor that delivers 26 CFM, and Accu-Rated(TM) 13,000 watts of peak generator power.

Technical Specs

  • Item Gasoline Engine
  • Amperage Range 10 - 300
  • Series Trailblazer(R) 302 Air Pak(TM) GFCI
  • Engine Brand Kohler
  • Rated Output CC/AC 200 A @ 25 V, 60%
  • Start Type Electric
  • Rated Output CC/DC 280 A @ 32 V, 100%
  • Continuous Auxiliary Power 11,000 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list