TRAFFIC STICK 8 LEDS AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC STICK 8 LEDS AMBER

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH27912001
  • Mfr. Model # H27912001
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3102
  • Shipping Weight 6.0 lbs

Product Details

Hella's LED traffic sticks create a linear array of optical warning lights. Head traffic sticks provide both traffic control and optical warning functions including 22 total patterns. An easy to install control panel displays the selected pattern inside the vehicle.

Technical Specs

  • Base Material Aluminum
  • Includes Traffic Stick and Mounting Hardware
  • Item Traffic Stick
  • Housing Material Aluminum
  • Standards SAEJ595
  • Voltage 12 - 24 VDC
  • Lens Material Plastic
  • Current Drawn Average = 2.08 A @ 12.8 VDC/1.04 A @ 24 VDCMaximum = 4.16 A @ 12.8 VDC/2.08 A @ 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list