Skip Content
TRAFFIC SIGN,WATCH YOUR STEP,BLK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,WATCH YOUR STEP,BLK/YELLOW

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1034V
  • Mfr. Model # FS1034V
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Vinyl
  • Item Traffic Sign
  • Dia. 17"
  • Size 17"
  • Type Adhesive Floor Sign
  • Legend/Background Color Black/Yellow
  • Legend Watch Your Step
  • Symbol Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list