Skip Content
TRAFFIC SIGN,TRIPPING HAZARD,YELLOW/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,TRIPPING HAZARD,YELLOW/BLK

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1036V
  • Mfr. Model # FS1036V
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 17"
  • Size 17" x 17"
  • Item Traffic Sign
  • Material Vinyl
  • Type Adhesive Floor Sign
  • Legend Tripping Hazard
  • Legend/Background Color Yellow/Black
  • Symbol Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list