Skip Content
TRAFFIC SIGN,ONE WAY,WHITE/BLUE,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,ONE WAY,WHITE/BLUE,VINYL

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1022V
  • Mfr. Model # FS1022V
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 17"
  • Item Traffic Sign
  • Legend One Way
  • Length 17"
  • Material Vinyl
  • Size 17" x 17"
  • Type Adhesive Floor Sign
  • Symbol Text and Symbol
  • Legend/Background Color White/Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list