TRAFFIC SIGN,KEEP CLEAR,WHITE/RED,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC SIGN,KEEP CLEAR,WHITE/RED,VINYL

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1038V
  • Mfr. Model # FS1038V
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Dia. 17"
  • Material Vinyl
  • Size 17"
  • Item Traffic Sign
  • Legend Keep Clear
  • Type Adhesive Floor Sign
  • Legend/Background Color White/Red
  • Symbol Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list