Skip Content
TRAFFIC SIGN,9 X 6IN,WHT/BL,ACRYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,9 X 6IN,WHT/BL,ACRYL

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JLC4
  • Mfr. Model # 6JLC4
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Height 9"
  • Item Handicap Parking Sign
  • Width 6"
  • Symbol Handicap
  • Legend Style Text and Symbol
  • Legend Handicapped
  • UV Resistant No
  • Sign Material Plastic
  • Sign Subject Matter Parking
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list