Skip Content
TRAFFIC SIGN,6 X 18IN,WHT/R,ALL WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,6 X 18IN,WHT/R,ALL WAY

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMX7
  • Mfr. Model # 3PMX7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 6"
  • Item Traffic Sign
  • Legend All Way
  • Width 18"
  • Legend Style Text
  • Standards MUTCD
  • MUTCD Code R1-3P
  • Header No Header
  • ANSI Compliant No
  • Sign Mounting Style With Mounting Holes
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • OSHA Compliant No
  • Sign Subject Matter Road Traffic Control
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list