Skip Content
TRAFFIC SIGN,44 X 12IN,R, BW/FLUOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAFFIC SIGN,44 X 12IN,R, BW/FLUOR

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UTY2
  • Mfr. Model # 3UTY2
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Technical Specs

  • Width 12"
  • Item Traffic Sign
  • Legend State Law Stop To Withtin Crosswalk
  • Height 44"
  • Symbol Pedestrian Crossing
  • Standards NCHRP 350, WZ-217 MUTCD Compliant
  • Legend Style Text and Symbol
  • Includes 2 Panels, Post, Fixed Base
  • Header No Header
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant No
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Diamond
  • Double-Sided No
  • OSHA Compliant No
  • Sign Background Color White, Yellow
  • Sign Subject Matter Pedestrian Traffic
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list