Skip Content
TRAFFIC SIGN,36 X 12IN,R, BW/FLUOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC SIGN,36 X 12IN,R, BW/FLUOR

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTG3
  • Mfr. Model # 3ZTG3
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Height 36"
  • Item Traffic Sign
  • Width 12"
  • Legend State Law Yield To Within Crosswalk
  • Symbol Yield Sign w/Pedestrian Crossing Pictogram
  • Legend Style Text and Symbol
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code R1-6
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Retroreflective Grade Diamond
  • Glow-in-the-Dark No
  • Sign Subject Matter Pedestrian Traffic
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color White, Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list