Skip Content
TRAFFIC SIGN,30 X 30IN,WHT/R,STOP,T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,30 X 30IN,WHT/R,STOP,T

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJH5
  • Mfr. Model # 4CJH5
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.66 lbs

Technical Specs

  • Item Traffic Sign
  • Height 30"
  • Legend Stop
  • Width 30"
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • MUTCD Code R1-1
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Double-Sided No
  • Sign Subject Matter Road Traffic Control
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Octagon
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list