Skip Content
TRAFFIC SIGN,30 X 30IN,BK/YEL,SYM,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,30 X 30IN,BK/YEL,SYM,W

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTJ5
  • Mfr. Model # 3ZTJ5
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.83 lbs

Technical Specs

  • Height 30"
  • Width 30"
  • Item Traffic Sign
  • Legend Pedestrian Crossing Pictogram
  • Symbol Pedestrian Crossing
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code W11-2
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Symbol
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Shape Diamond
  • Sign Subject Matter Pedestrian Traffic
  • Sign Legend Color Black
  • Sign Background Color Yellow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List