TRAFFIC SIGN,24 X 24IN,WHT/R,DMD GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC SIGN,24 X 24IN,WHT/R,DMD GR

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUW7
  • Mfr. Model # 6DUW7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Height 24"
  • Item Traffic Sign
  • Legend Stop
  • Width 24"
  • MUTCD Code R1-1
  • Standards MUTCD
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Sign Shape Octagon
  • Sign Subject Matter Road Traffic Control
  • Retroreflective Grade Diamond
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list