Skip Content
TRAFFIC SIGN,24 X 24IN,R/WHT,YIELD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,24 X 24IN,R/WHT,YIELD,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTE9
  • Mfr. Model # 3ZTE9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Traffic Sign
  • Height 24"
  • Width 24"
  • Legend Yield
  • Symbol Triangle
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code R1-2
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Double-Sided No
  • Sign Subject Matter Road Traffic Control
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Triangle
  • Sign Legend Color Red
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list