Skip Content
TRAFFIC SIGN,24 X 24IN,R AND BK/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC SIGN,24 X 24IN,R AND BK/WHT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTF7
  • Mfr. Model # 3ZTF7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Height 24"
  • Width 24"
  • Item Traffic Sign
  • Legend No Trucks Pictogram
  • Symbol Trucks Encircled w/Slash
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code R5-2
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Symbol
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • Double-Sided No
  • Sign Shape Square
  • Retroreflective Grade High Intensity Prismatic
  • Sign Subject Matter Vehicle or Driver Safety
  • Sign Legend Color Black, Red
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list