Skip Content
TRAFFIC SIGN,24 X 24IN,BK/WHT,NO TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,24 X 24IN,BK/WHT,NO TR

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTF8
  • Mfr. Model # 3ZTF8
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 24"
  • Item Traffic Sign
  • Width 24"
  • Legend No Trucks
  • MUTCD Code R5-2A
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Legend Style Text
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Double-Sided No
  • Sign Shape Square
  • Sign Subject Matter Vehicle or Driver Safety
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List