Skip Content
TRAFFIC SIGN,24 X 18IN,R/WHT,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,24 X 18IN,R/WHT,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMY9
  • Mfr. Model # 3PMY9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Item Traffic Sign
  • Height 24"
  • Width 18"
  • Legend Stop All Visitors Must Report To The Office
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • Legend Style Text
  • Thickness 0.080"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • UV Resistant Yes
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Rectangle
  • Sign Legend Color Red, White
  • Double-Sided No
  • Sign Subject Matter Employees and Visitors
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list