Skip Content
TRAFFIC SIGN,24 X 18IN,BK/WHT,TEXT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,24 X 18IN,BK/WHT,TEXT,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTH7
  • Mfr. Model # 3ZTH7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.64 lbs

Technical Specs

  • Height 24"
  • Item Traffic Sign
  • Width 18"
  • Legend One Way Do Not Enter
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code R6-2A
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list