TRAFFIC SIGN,24 X 18IN,BK/WHT,SP LI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC SIGN,24 X 18IN,BK/WHT,SP LI

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTG6
  • Mfr. Model # 3ZTG6
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Height 24"
  • Item Traffic Sign
  • Width 18"
  • Legend Speed Limit 10
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code R2-1
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Sign Legend Color Black
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Subject Matter Road Traffic Control
  • Double-Sided No
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list