Skip Content
TRAFFIC SIGN,24 X 18IN,BK/WHT,DMD G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,24 X 18IN,BK/WHT,DMD G

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUY4
  • Mfr. Model # 6DUY4
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Height 24"
  • Item Traffic Sign
  • Width 18"
  • Legend Speed Limit 15
  • MUTCD Code R2-1
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Standards MUTCD
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Material Aluminum
  • Header No Header
  • UV Resistant Yes
  • Retroreflective Grade Diamond
  • Glow-in-the-Dark No
  • Sign Subject Matter Road Traffic Control
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List