!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRAFFIC SIGN,18 X 24IN,BK/YEL,S5-1,

TRAFFIC SIGN,18 X 24IN,BK/YEL,S5-1,

LYLE

TRAFFIC SIGN,18 X 24IN,BK/YEL,S5-1, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC SIGN,18 X 24IN,BK/YEL,S5-1,

TRAFFIC SIGN,18 X 24IN,BK/YEL,S5-1,

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3PLY7
  • Mfr. Model # 3PLY7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Children at Play Traffic Sign
  • Sign Legend Slow Children At Play
  • Sign Legend Text Colour Black
  • Sign Header No Header
  • MUTCD Compliant Sign No
  • Number of Printed Sides 1
  • Printed Language English
  • Sign Material Aluminum
  • Protective Coating Clear Film Laminate
  • Width 24 in
  • Indoor/Outdoor Usage Outdoor
  • Sign Mounting Style Mounting Holes
  • Includes Cross-Braces No
  • Holes on 1 in. Centers Yes
  • UV Resistant Yes
  • Standards MUTCD
  • MUTCD Sign Grouping Warning Traffic Control Signs
  • Sign Legend Style Symbol, Text
  • Sign Background Colour Yellow
  • Retroreflective Grade High Intensity Prismatic
  • MUTCD Code S5-1
  • State Specific Sign No
  • Sign Shape Vertical Rectangle
  • Material Properties Roll Up
  • Height 18 in
  • Thickness 0.080 in
  • Average Outdoor Durability 5 to 8 yr
  • Sign Mounting Hardware Included No
  • Mounting Hole Distance Center to Center 15 in
  • Mounting Hole Dia. 0.375 in
  • ADA Compliant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list