Skip Content
TRAFFIC SIGN,18 X 24IN,BK/YEL,2WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,18 X 24IN,BK/YEL,2WAY

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PLW4
  • Mfr. Model # 3PLW4
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Height 18"
  • Item Traffic Sign
  • Width 24"
  • Legend Two Way Traffic
  • Standards MUTCD
  • MUTCD Code W6-3P
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Thickness 0.080"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Subject Matter Road Traffic Control
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List