Skip Content
TRAFFIC SIGN,18 X 24IN,BK/WHT,NO U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,18 X 24IN,BK/WHT,NO U

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMX9
  • Mfr. Model # 3PMX9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Height 18"
  • Item Traffic Sign
  • Width 24"
  • Legend No U Turn
  • Standards MUTCD
  • Legend Style Text
  • MUTCD Code R3-4P
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Material Aluminum
  • UV Resistant Yes
  • Header No Header
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Subject Matter Road Traffic Control
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list