Skip Content
TRAFFIC SIGN,18 X 18IN,BK/WHT,NO EX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,18 X 18IN,BK/WHT,NO EX

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMG3
  • Mfr. Model # 3PMG3
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Technical Specs

  • Width 18"
  • Item Traffic Sign
  • Legend No Exit
  • Height 18"
  • Standards MUTCD
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Square
  • Double-Sided No
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list