Skip Content
TRAFFIC SIGN,18 X 18IN,BK/WHT,EXIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,18 X 18IN,BK/WHT,EXIT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTG1
  • Mfr. Model # 3ZTG1
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Technical Specs

  • Height 18"
  • Width 18"
  • Item Traffic Sign
  • Legend Exit Only
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code R7-201
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.080"
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Square
  • Sign Legend Color Black
  • Sign Subject Matter Exit and Entrance
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list