Skip Content
TRAFFIC SIGN,18 X 18IN,BK/WHT,EXIT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,18 X 18IN,BK/WHT,EXIT,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMC9
  • Mfr. Model # 3PMC9
  • UNSPSC # 55121712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Height 18"
  • Item Traffic Sign
  • Legend Exit
  • Width 18"
  • Legend Style Text and Symbol
  • Symbol R-Arrow
  • Standards MUTCD
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Material Aluminum
  • Header No Header
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Square
  • Sign Subject Matter Road Traffic Control
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list