Skip Content
TRAFFIC SIGN,18 X 18IN,BK/WHT,ENTR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAFFIC SIGN,18 X 18IN,BK/WHT,ENTR,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMC4
  • Mfr. Model # 3PMC4
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Traffic Sign
  • Height 18"
  • Width 18"
  • Legend Entrance
  • Standards MUTCD
  • MUTCD Code R7-431
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Square
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list