Skip Content
TRAFFIC SIGN,18 X 18IN,BK/WHT,ENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,18 X 18IN,BK/WHT,ENTER

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTF9
  • Mfr. Model # 3ZTF9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Height 18"
  • Item Traffic Sign
  • Width 18"
  • Legend Enter Only
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Legend Style Text
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.080"
  • Header No Header
  • UV Resistant Yes
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Subject Matter Exit and Entrance
  • Sign Shape Square
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list