TRAFFIC SIGN,18 X 12IN,BK/YEL,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC SIGN,18 X 12IN,BK/YEL,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMT6
  • Mfr. Model # 3PMT6
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • Item Traffic Sign
  • Height 18"
  • Width 12"
  • Legend Caution Speed Bump Ahead
  • Legend Style Text
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • UV Resistant Yes
  • Sign Material Aluminum
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • Sign Subject Matter Road Traffic Control
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list