Skip Content
TRAFFIC SIGN,18 X 12IN,BK/YEL,SYM,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAFFIC SIGN,18 X 12IN,BK/YEL,SYM,W

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTJ8
  • Mfr. Model # 3ZTJ8
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Height 18"
  • Item Traffic Sign
  • Legend Chevron Symbol
  • Width 12"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Symbol Chevron
  • MUTCD Code W1-8
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Legend Style Symbol
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • Header No Header
  • Sign Material Aluminum
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Road Traffic Control
  • Sign Background Color Yellow
  • Sign Legend Color Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List