TRAFFIC SIGN,12 X 6IN,BK/YEL,SYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAFFIC SIGN,12 X 6IN,BK/YEL,SYM

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMK7
  • Mfr. Model # 3PMK7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Traffic Sign
  • Height 12"
  • Width 6"
  • Symbol Diagonal Alternating Black and Yellow Stripes/Left Object Marker
  • Legend Style Symbol
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Retroreflective Grade High Intensity Prismatic
  • Header No Header
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Legend Diagonal Alternating Black and Yellow Stripes/Left Object Marker
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list